
#10-32 Socket Head Cap Screw, Flat Head, Black Oxide Alloy Steel, 3/8 in Length, 100 PK
Mfr # 154654-100
Zoro # G006328945
product price:Â $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
#10-32
Screw Length
3/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
154654-100
Zoro #
G006328945
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Screw Length
3/8 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Nylon Pellet Socket Flat Countersunk Head Cap Screws, 10-32 x 3/8", Alloy Steel, Black Oxide, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.