
#10-32 Socket Head Cap Screw, Button-Head, Black Oxide Alloy Steel, 7/8 in Length, 1000 PK
Mfr # 258180-1000
Zoro # G306336022
product price:Â $447.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
#10-32
Screw Length
7/8 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
258180-1000
Zoro #
G306336022
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Screw Length
7/8 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Nylon Patch Socket Button Head Cap Screw, 10-32 x 7/8", Alloy Steel, Black Oxide, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.