#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 25 PK

  • Mfr # 381723-25

  • Zoro # G306369082


product price:  $175.99
/pk 25, $7.04/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/4 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
381723-25
Zoro #
G306369082
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Screw Length
1-1/4 in
Drive Size
1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch

Description

Socket Head Shoulder Screw, 1/4" x 1 1/4", Stainless Steel 18-8, Hex Socket Drive #10-32, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.