#10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK

  • Mfr # 718742

  • Zoro # G606344994


product price: $488.99
/pk 100, $4.89/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
Stainless Steel
Finish
Plain
Standards
AMS-H-6875B, AMS 2759/3E
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718742
Zoro #
G606344994
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Screw Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
AMS-H-6875B, AMS 2759/3E
System of Measurement
Inch
Thread Style
Fully Threaded

Description

NAS1351N312/10-32 x 3/4" Mil-Spec Socket Head Cap Screws/A286 Stainless Steel/DFAR Compliant , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products