Shop NEWPORT FASTENERS
See all product information
Create Account
#10-32 Socket Head Cap Screw, Flat Head, Zinc Plated Alloy Steel, 3/4 in Length, 100 PK
Mfr # 217045-100
Zoro # G306328737
product price:Â
$
169.99
/pk of 100, $1.70/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
#10-32
Screw Length
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217045-100
- Zoro #
- G306328737
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #10-32
- Screw Length
- 3/4 in
- Drive Size
- 1/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 145,000 psi
- Standards
- ASME B18.3-2012
- System of Measurement
- Inch
Description
Socket Flat Countersunk Head Cap Screw, 10-32 x 3/4", Alloy Steel, Mechanical Zinc, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov