This item is Discontinued.

Newport Fasteners #10-32 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK 196512

This item is Discontinued.

Newport Fasteners

#10-32 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (Discontinued)

Mfr # 196512
Zoro # G306297156
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
196512
Zoro #
G306297156
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-32 x 1 1/4" Machine Screws/Slotted/Truss Head/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.