Shop NEWPORT FASTENERS

#10-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 4000 PK

  • Mfr # 602169

  • Zoro # G306318738


product price:  $914.99
/pk 4000, $0.23/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
602169
Zoro #
G306318738
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

10-32 x 1" Machine Screws/Slotted/Hex Washer Head/Steel/Zinc , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.