Thumb Screw, #10-32 Thread Size, Spade, 18-8 Stainless Steel, 1 in Lg, 2500 PK

  • Mfr # 854246-BR-2500

  • Zoro # G306365213


product price:  $2,192.99
/pk 2500, $0.88/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
854246-BR-2500
Zoro #
G306365213
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Head Material
18-8 Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade

Description

10-32 x 1" Thumb Screws/Type B no Shoulder/18-8 Stainless Steel , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products