Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc, 1000 PK

  • Mfr # 869860

  • Zoro # G706372064


product price:  $611.99
/pk 1000, $0.61/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Body Length
1/2 in
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
869860
Zoro #
G706372064
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
1/2 in

Details

Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
System of Measurement
Inch

Description

10-32 x 1/2" Self-Clinching Blind Standoffs/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products