
Shop NEWPORT FASTENERS
See all product information
#10-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 786643-100
Zoro # G106336628
product price:Â $38.99
/pk 100, $0.39/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
786643-100
Zoro #
G106336628
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-32 x 2 1/2" Machine Screws/Slotted/Round Head/Steel/Zinc Plating , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.