Shop NEWPORT FASTENERS
See all product information
Create Account
#10-32 x 2-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1200 PK
- Mfr # 638196-1200
- Zoro # G606329298
product price:Â
$
89.99
/pk of 1200, $0.07/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638196-1200
- Zoro #
- G606329298
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
10-32 x 2 1/4" Machine Screws/Phillips/Flat Head/Steel/Zinc Plating , 1200PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.