
#10-32 x 2-1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 200 PK
Mfr # 232123-PR-200
Zoro # G606306664
product price:Â $128.99
/pk 200, $0.64/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
2-1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
232123-PR-200
Zoro #
G606306664
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
2-1/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
10-32 x 2 1/4" Machine Screws/Phillips/Truss Head/18-8 Stainless Steel , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.