#10-32 x 3 in Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 200 PK

  • Mfr # 960335-PR-200

  • Zoro # G306340920


product price:  $198.99
/pk 200, $0.99/ea
Free Shipping & Returns

Key Features

Fillister Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
3 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960335-PR-200
Zoro #
G306340920
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-32 x 3" Machine Screws/Phillips/Fillister Head/18-8 Stainless Steel , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.