Coupling Nut, #10-32, 18-8 Stainless Steel, Not Graded, 3/4 in Lg, 5/16 in Hex Wd, 175 PK

  • Mfr # 331295

  • Zoro # G206318081


product price:  $861.99
/pk 175, $4.93/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3/4 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331295
Zoro #
G206318081
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
3/4 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

10-32 X 3/4" Hex Coupling Nuts/18-8 Stainless Steel , 175PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products