
#10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 528195
Zoro # G606364343
product price:Â $2,768.99
/pk 5000, $0.55/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528195
Zoro #
G606364343
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
5/8 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.13
Item
SEMS Machine Screw
Description
10-32 x 5/8" SEMS Screws/External Tooth Washer/Phillips/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.