
Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.49 in Head Ht, 5/8 in Lg, 1000 PK
Mfr # 375532
Zoro # G706365332
product price:Â $421.99
/pk 1000, $0.42/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Fastener Length
5/8 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
375532
Zoro #
G706365332
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
5/8 in
Head Height
0.49 in
Head Thickness
0.07 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Tensile Strength
48000 psi
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Description
10-32 X 5/8" Thumb Screws/Type P/Shoulder/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.