
Round Standoffs, #10-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 513308
Zoro # G906372321
product price:Â $1,121.99
/pk 1000, $1.12/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
513308
Zoro #
G906372321
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Body Length
7/16 in
Details
Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Cylindrical
System of Measurement
Inch
Description
10-32 x 7/16 Self-Clinching Blind Standoffs/Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.