
#10-32 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # 130005
Zoro # G906298218
product price:Â $895.99
/pk 2000, $0.45/ea
Free Shipping & Returns
Key Features
Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130005
Zoro #
G906298218
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
7/8 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
10-32 x 7/8" Machine Screws/Slotted/Truss Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.