This item is Discontinued.

Newport Fasteners Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 7000 PK 446983

Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Phillips Drive, 7000 PK (Discontinued)

  • Mfr # 446983
  • Zoro # G306301921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446983
Zoro #
G306301921
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Hex
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#10 x 1/2" Self-Drilling Screws/Phillips/Hex Washer Head/Steel/Zinc/#2 Drill Point , 7000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.