
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 10000 PK
Mfr # 470116
Zoro # G606301980
product price:Â $1,460.99
/pk 10000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470116
Zoro #
G606301980
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1/2 in
Drive Size
2R
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Description
#10 x 1/2" Self-Drilling Screws/Square/Flat Head/Steel/Zinc/#2 Drill Point , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.