Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Oval Head Phillips Drive, 2000 PK

  • Mfr # 342912

  • Zoro # G906299444


product price:  $598.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Oval Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342912
Zoro #
G906299444
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver

Description

#10 x 2" Self-Drilling Screws/Phillips/Oval Head/Steel/Zinc/#3 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products