Self-Drilling Screw, #10 x 4 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK

  • Mfr # 115266

  • Zoro # G306299563


product price:  $906.99
/pk 1000, $0.91/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Zinc Plated
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115266
Zoro #
G306299563
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
4 in
Drive Size
2R

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver

Description

#10 x 4" Self-Drilling Screws/Square/Pan Head/Steel/Zinc/#3 Drill Point , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.