Slotted Spring Pin, 1/16 in Outside Dia, 1-in L, Steel, 3000 PK

  • Mfr # 866398

  • Zoro # G006350946


product price:  $290.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Outside Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
866398
Zoro #
G006350946
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
1/16 in
Shank Length
1-in
Outside Dia.
1/16 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.8.2

Description

1/16" x 1" Roll Pins/Steel/Zinc , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.