Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK

  • Mfr # 287903

  • Zoro # G806301155


product price:  $367.99
/pk 100, $3.68/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.572 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
287903
Zoro #
G806301155
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Overall Height
0.572 in
Hex Width
0.75 in

Details

Item
Acorn Nut
Material
18-8 Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

1/2-13 Closed End Acorn Nuts/Low Crown/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.