Shop NEWPORT FASTENERS
See all product information
Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 750 PK
Mfr # 121315
Zoro # G706328139
product price:Â $472.99
/pk 750, $0.63/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade F
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121315
Zoro #
G706328139
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Hex Width
0.736 in
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade F
Finish
Zinc Plated
System of Measurement
Inch
Description
1/2-13 Flange Nuts/Reversible Center Lock/Grade F/Non-Serrated/Steel/Zinc , 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.