Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab Weld Nut, 1/2"-13, Steel, 0.797 in Wd, 1.266 in Lg, 0.192 in Ht, 1000 PK

  • Mfr # 764664

  • Zoro # G306354132


product price: $816.99
/pk 1000, $0.82/ea
Free Shipping & Returns

Key Features

Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.797 in
Base Length
1.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764664
Zoro #
G306354132
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Base Width
0.797 in
Base Length
1.266 in
Base Height
0.192 in
Collar Height
0.102 in
Collar Diameter
0.599 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
Multiple
System of Measurement
Inch
Nut Style
Tab Weld Nut

Description

1/2-13 Multi-Projection Tab Weld Nuts/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.