Zoro Homepage

1/2-13 Regular Square Nuts/Grade 2/Plain , 750PK

  • Mfr # NB236036B-750

  • Zoro # G106368315


product price: $261.99
/pk 750, $0.35/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB236036B-750
Zoro #
G106368315
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain

Description

1/2-13 Regular Square Nuts/Grade 2/Plain , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.