
1/2-13 Regular Square Nuts/Steel/Hot Dip Galvanized , 300PK
Mfr # 280008
Zoro # G606368297
product price: $328.99
/pk 300, $1.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280008
Zoro #
G606368297
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
1/2"-13
Details
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dip Galvanized
Description
1/2-13 Regular Square Nuts/Steel/Hot Dip Galvanized , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.