
1/2"-13 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 1-1/4 in Length, 300 PK
Mfr # 269003-300
Zoro # G006336155
product price:Â $412.99
/pk 300, $1.38/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
1/2"-13
Screw Length
1-1/4 in
Material
18-8 Stainless Steel
Drive Size
5/16 in
Tensile Strength
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
269003-300
Zoro #
G006336155
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Screw Length
1-1/4 in
Drive Size
5/16 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 1/2-13 x 1 1/4", Stainless Steel 18-8, Hex Socket , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.