1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 2-1/4 in Length, 200 PK

  • Mfr # 288614-200

  • Zoro # G306338200


product price:  $598.99
/pk 200, $2.99/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
1/2"-13
Screw Length
2-1/4 in
Material
18-8 Stainless Steel
Drive Size
3/8 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
288614-200
Zoro #
G306338200
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Screw Length
2-1/4 in
Drive Size
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Stainless Steel 18-8,Thread Diameter: 1/2"-13 x2 1/4" Coarse Thread, 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products