1/2"-13 Socket Head Cap Screw, Flat Head, 18-8 Stainless Steel, 1 in Length, 400 PK

  • Mfr # 511692-400

  • Zoro # G306344188


product price:  $475.99
/pk 400, $1.19/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
1/2"-13
Screw Length
1 in
Material
18-8 Stainless Steel
Drive Size
5/16 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511692-400
Zoro #
G306344188
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Screw Length
1 in
Drive Size
5/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 1/2-13 x 1", Stainless Steel 18-8, Hex Socket , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products