
1/2"-13 Socket Head Cap Screw, Flat Head, Zinc Plated Alloy Steel, 3 in Length, 150 PK
Mfr # 157607-150
Zoro # G006332959
product price:Â $633.99
/pk 150, $4.23/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Thread Size
1/2"-13
Screw Length
3 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
157607-150
Zoro #
G006332959
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Screw Length
3 in
Drive Size
5/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Flat Countersunk Head Cap Screw, 1/2-13 x 3", Alloy Steel, Zinc, Hex Socket , 150PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.