1/2"-13 Square Nuts Grade 2 Steel/Zinc Plated , 50PK
- Mfr # 675158-PR-50
- Zoro # G006368309
product price:Â
$
52.49
/pk of 50, $1.05/ea
Key Features
System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 675158-PR-50
- Zoro #
- G006368309
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Dia./Thread Size
- 1/2"-13
Details
- System of Measurement
- Inch
- Nut Style
- Square Nut
- Basic Material
- Steel
- Material Grade
- Grade 2
- Fastener Finish
- Zinc
Description
1/2"-13 Square Nuts Grade 2 Steel/Zinc Plated , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.