
Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 1-1/4 in Lg, 5/8 in Hex Wd, 100 PK
Mfr # 927083
Zoro # G206318005
product price: $747.99
/pk 100, $7.48/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
1-1/4 in
Hex Width
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
927083
Zoro #
G206318005
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Overall Length
1-1/4 in
Hex Width
5/8 in
Details
Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
1/2-13 X 1 1/4" Hex Coupling Nuts/18-8 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.