Carriage Bolt, 1/2"-13, 3" L, Steel, Grade 5, Zinc Plated, 200 PK

  • Mfr # 776576

  • Zoro # G106304726


product price:  $636.99
/pk 200, $3.18/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
3"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776576
Zoro #
G106304726
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
3"

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Style
Fully Threaded
Item
Carriage Bolt
Type
Carriage Bolt
Material Grade
Grade 5
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch

Description

1/2-13 x 3" Carriage Bolts/Full Thread/Grade 5/Zinc , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.