This item is Discontinued.

Newport Fasteners 1/2"-13 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 700 PK 310814

This item is Discontinued.

Newport Fasteners

1/2"-13 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 700 PK (Discontinued)

Mfr # 310814
Zoro # G706299118
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310814
Zoro #
G706299118
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

1/2-13 x 3/4" Machine Screws/Slotted/Flat Head/Steel/Zinc , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.