1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/4 in L, 100 PK
- Mfr # 471758-100
- Zoro # G806370335
product price:Â
$
541.99
/pk of 100, $5.42/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-20
Overall Length
1/4 in
Drive Size
1/4 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471758-100
- Zoro #
- G806370335
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Socket Head Cap Screw
- Screw Head Type
- Headless
- Fastener Finish
- Black Oxide
Dimensions
- Thread Size
- 1/2"-20
- Overall Length
- 1/4 in
- Drive Size
- 1/4 in
- Length
- 1/4 in
Description
Socket Jam Screw, 1/2-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.