Shop NEWPORT FASTENERS
See all product information
Create Account
1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
- Mfr # 953784-BR-500
- Zoro # G106369954
product price:Â
$
201.99
/pk of 500, $0.40/ea
Free Shipping & Returns
Key Features
Basic Material
Steel
Nut Style
Wheel Nut
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 953784-BR-500
- Zoro #
- G106369954
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Dia./Thread Size
- 1/2"-20
Details
- Basic Material
- Steel
- Nut Style
- Wheel Nut
- System of Measurement
- Inch
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc
Description
1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.