Cage Nut, #12-24, Steel, Zinc Plated Finish, 1000 PK

  • Mfr # 887935

  • Zoro # G806372018


product price: $1,230.99
/pk 1000, $1.23/ea
Free Shipping & Returns

Key Features

Thread Size
#12-24
Nut Material
Steel
Nut Finish
Zinc Plated
Overall Width
0.53 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887935
Zoro #
G806372018
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#12-24
Overall Width
0.53 in

Details

Item
Cage Nut
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch

Description

12-24 Cage Nuts/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.