
Machine Screw Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 0.161 in Ht, 2500 PK
Mfr # 320175
Zoro # G506322764
product price: $761.99
/pk 2500, $0.30/ea
Free Shipping & Returns
Key Features
Thread Size
#12-24
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.161 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320175
Zoro #
G506322764
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#12-24
Hex Height
0.161 in
Hex Width
7/16 in
Details
Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Description
12-24 Hex Machine Screw Nuts/18-8 Stainless Steel , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.