Shop NEWPORT FASTENERS
See all product information
Create Account
#12-24 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
- Mfr # 380426
- Zoro # G306314761
product price:Â
$
1,170.99
/pk of 2000, $0.59/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380426
- Zoro #
- G306314761
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1 in
Description
12-24 x 1" Machine Screws/Phillips/Flat Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.