#12-24 x 1/2 in Phillips Hex Machine Screw, Zinc Plated Steel, 5000 PK

  • Mfr # 612982

  • Zoro # G606327263


product price:  $901.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Hex Head
Phillips Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612982
Zoro #
G606327263
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#12-24
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

12-24 x 1/2" Machine Screws/Phillips/Hex Washer Head/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.