Shop NEWPORT FASTENERS
See all product information
Create Account
#12-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK
- Mfr # 571149
- Zoro # G806325946
product price:Â
$
1,190.99
/pk of 7000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571149
- Zoro #
- G806325946
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
12-24 x 1/4" Machine Screws/Phillips/Pan Head/Steel/Zinc , 7000PK