
Round Spacer, #10 Screw Size, Plain 18-8 Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia
Mfr # 107819
Zoro # G506354581
product price: $380.99
/pk 100, $3.81/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107819
Zoro #
G506354581
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
1/2" OD Round Spacers/#10x3/8"/Stainless Steel/Outer Dia.: 1/2"/Hole Size: #10/Length: 3/8" , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.