
Round Spacer, #12 Screw Size, Plain Aluminum, 7/8 in Overall Lg, 0.214 in Inside Dia, 1000 PK
Mfr # 893437
Zoro # G306356266
product price:Â $723.99
/pk 1000, $0.72/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#12
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
893437
Zoro #
G306356266
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#12
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.214 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Description
1/2" OD Round Spacers/#12 x 7/8"/Aluminum/Outer Diameter: 1/2"/Hole Size: #12/Length: 7/8" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.