Round Spacer, #12 Screw Size, Plain Stainless Steel, 7/16 in Overall Lg, 0.214 in Inside Dia

  • Mfr # 791098

  • Zoro # G706356378


product price:  $270.99
/pk 100, $2.71/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#12
Overall Length Tolerance
+/-0.005 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
791098
Zoro #
G706356378
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Overall Length
7/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.214 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

1/2" OD Round Spacers/#12x7/16"/Stainless Steel/Outer Dia.: 1/2"/Hole Size: #12/Length: 7/16",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products