Round Spacer, #14 Screw Size, Natural Nylon, 11/16 in Overall Lg, 0.252 in Inside Dia, 1000 PK

  • Mfr # 794170

  • Zoro # G006356351


product price:  $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
#14
Overall Length
11/16 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
794170
Zoro #
G006356351
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#14
Overall Length
11/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.252 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural

Description

1/2" OD Round Spacers/#14x11/16"/Nylon/Outer Diameter: 1/2"/Hole Size: 1/4" /Length: 11/16" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.