
Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK
Mfr # 423070
Zoro # G606301560
product price:Â $571.99
/pk 2000, $0.29/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
System of Measurement
Inch
Drive Size
3R
Material
Steel
Finish
Zinc Plated
Standards
SAE J78
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
423070
Zoro #
G606301560
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
3R
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
SAE J78
Head Color
Silver
Description
#12 x 1 1/2" Self-Drilling Screws/Square/Flat Head/Steel/Zinc/#3 Drill Point , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.