Shop All Dowel Pins
Newport Fasteners
1/2" x 1" Dowel Pins/Alloy Steel/Bright Finish , 20PK
Mfr # 139990
Zoro # G606305865
product price: $95.15
/pk 20, $4.76/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
- Nominal Diameter 1/2 in
Product Information
- Brand Newport Fasteners
- MFR # 139990
- Zoro # G606305865
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 in |
Details
Description
1/2" x 1" Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- ZORO SELECT M6X12 METR SOCK SET KNURL CUP BLK OX (M6012SSCKI)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- NEWPORT FASTENERS 3/4 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 30PK (PINDOW060014P)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- Newport Fasteners Dowel Pins