
Dowel Pin, 1/2 in Nominal Dia, 2-1/2 in L, Steel, 20 PK
Mfr # 742807
Zoro # G606305834
product price:Â $76.25
/pk 20, $3.81/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
1/2 in
Shank Length
2-1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
742807
Zoro #
G606305834
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
1/2 in
Shank Length
2-1/2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
1/2" x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.